Add More Items
View All Quick Selects
Below you can add an image for 'LED downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$26.57
Each
6" 15W Led Thin Downlight 27K/3K/35K/4K/5K
Nacogdoches Availability: Out Of Stock
$14.86
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
$24.46
6-Inch RL Slope Ceiling Direct Mount Module, 1500 Lumen Series, 90 Cri Min, 5-Color Selectable CCT, 120V, Matte White Baffle, Direct Mount
$94.77
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
$49.78
8-Inch Led Lens Downlight, 1600 Lumens, 5000K, 120V, Matte White Flange
$57.50
6" Round Surface Mount Downlight, 600 Lumen Series, 90CRI, 2700K - 5000K Field Selectable CCT, Matte White Finish
$39.59
Enjoy The Efficiency Of Led Lighting Throughout Your Home With 24 Pack Of Easy-to-Install, 3000K Led Ceiling Downlight - An Excellent Alternative to Recessed Lighting.
$29.86
6" 15W Led Retro Downlight 27/30/35/40/50K 1140LM
$15.82
$14.62
6" 12W Led Retro Downlight 27K/3K/35K/4K/5K Baffle
$7.89
The 6-Inch Juno® Wafer™ Led Downlights With Switchable White Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings. The Innovative Switchable White Feature Incorporates A Switch On Each Fixture For Simple Color Temperature Adjustment. Too Warm or Too Cool? Simply Toggle The Integrated Switch to Your Desired Setting (3000K Factory Default) and You Are Done! Whatever Your Application, Luminaires With Swi
$28.94
The Juno 6 Inch Adjustable Downlight With 5CCT Switchable White Technology Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment to Choose Between 2700K, 3000K, 3500K, 4000K, or 5000K. The Canless Design Eliminates The Need For Recessed Housings, Making It Easy to Install and Requires Less Labor. The Adjustable Gimbal Allows For Up to 20 Degrees Of Rotation, Making This Version Perfect For Angled Ceilings.
$37.08
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 5000 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1350 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
$18.75
Led Dimmable Recessed RetroT, 120 V Ac, 14 W, 120 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 H Average Life, DR56 Bulb Shape, Dimmable, 1300 LM Brightness (Lumens), 3 In Height, 7.5 In Diameter, 1.1 LB
$13.78
Led Dimmable Recessed RetroT, 120 V Ac, 10 W, 75 W (Incandescent), E26 Base, White, 3000 K, 82, 35000 H Average Life, DR4 Bulb Shape, Dimmable, 750 LM Brightness (Lumens), 3 In Height, 5 In Diameter, 0.85 LB
$11.65
00080083826667|0080083|080083826667|08008382666|82666|BLD406930WH|BLD, 4 In, 600 LM, 90 Cri 3000K, WH|Cooper Lighting BLD406930WH|Cooperlighting BLD406930WH|Eaton / Cooper Lighting BLD406930WH|Eaton Cooper Lighting BLD406930WH|Eeton Cooper Lighting BLD406930WH|Halo - Cooper Lighting BLD406930WH|Halo BLD406930WH
$30.28
6 In Led Downlight Engine
$132.90
6" Led Commercial Downlight Lumen/Kelvin Select
$30.53
4" 12W Led Thin Downlight 27K/3K/35K/4K/5K
$11.98
20
Popularity
Default